SAFETY STARTS WITH YOU!, 18 in W x 24 in H, Rectangle, Aluminum, 487D69

  • Mfr # 487D69

  • Zoro # G6580399


product price:  $174.99
/ea
Free Shipping & Returns

Key Features

Legend
SAFETY STARTS WITH YOU!
Sign Material
Aluminum
Height
24 in
Width
18 in
Thickness
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
487D69
Zoro #
G6580399
UPC #
00194484298944
Country of Origin
United States

Dimensions

Height
24 in
Width
18 in
Thickness
2 in

Details

Item
Safety Sign
Legend
SAFETY STARTS WITH YOU!
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Printed Language
English
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Style
Symbol and Text
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Header
No Header
Sign Background Color
White
Legend Color
Red
Sign Legend Text Color
Red
ANSI 969 Compliant
Yes
ANSI Standards
ANSI Z535
Sign Header
No Header
Glow In The Dark
No
Number of Printed Sides
1
Sign Legend
SAFETY STARTS WITH YOU!
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Description

Safety Sign, Rectangle, Number of Printed Sides 1, English, Sign Legend SAFETY STARTS WITH YOU!, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.