Security Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, 453N78

  • Mfr # 453N78

  • Zoro # G5836192


product price:  $22.89
/ea

Key Features

Header
Security Notice
Legend
Security Badges Must Be Worn At All Times
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453N78
Zoro #
G5836192
UPC #
00194484158927
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Security Sign
Header
Security Notice
Legend
Security Badges Must Be Worn At All Times
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Double-Sided
No
Legend Style
Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
No
OSHA Compliant
No
Sign Legend Text Color
Black
Outdoor Life Expectancy
5 yr
Number of Printed Sides
1
Sign Legend
Security Badges Must Be Worn At All Times
Sign Header
Security Notice
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
State Specific Sign
No
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Graffiti Resistant
Yes
Sign Legend Style
Text
Mirror Print
No
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Maximum Service Temperature
250 Degrees F
Sign Format
Other Format
Glow In The Dark
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White, Yellow
Product Type
Safety Sign

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Security Badges Must Be Worn At All Times, Sign Legend Background Color White, Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products