Security Sign, 14 in H, 10 in W, Aluminum, Vertical Rectangle, English, 453R79

  • Mfr # 453R79

  • Zoro # G5083132


product price:  $21.19
/ea

Key Features

Header
Warning
Legend
Surveillance Zone You Are Being Watched!
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453R79
Zoro #
G5083132
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Security Sign
Header
Warning
Legend
Surveillance Zone You Are Being Watched!
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
OSHA Compliant
No
Sign Legend Color
Black, Red
Header Legend Color
White
ANSI Compliant
No
Header Background Color
Red
Sign Legend Text Color
Black, Red, White
Glow In The Dark
No
Material Properties
Rigid
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Sign Legend Background Color
Red, White
Sign Header
Warning
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Legend
Surveillance Zone You Are Being Watched!
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Write on Surface
No
ANSI 969 Compliant
No
Average Outdoor Durability
5 yr
Outdoor Life Expectancy
5 yr
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Anti-Slip Surface
No
Number of Printed Sides
1
Maximum Service Temperature
250 Degrees F
Mirror Print
No
Corrosion Resistant
Yes
State Specific Sign
No
Product Type
Safety Sign

Description

Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Surveillance Zone You Are Being Watched!, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products