SHIPPING & RECEIVING, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 486Y66

  • Mfr # 486Y66

  • Zoro # G6305210


product price:  $7.29
/ea

Key Features

Legend
SHIPPING & RECEIVING
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
486Y66
Zoro #
G6305210
UPC #
00194484297312
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
SHIPPING & RECEIVING
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
OSHA Compliant
Yes
ANSI Compliant
Yes
Header
No Header
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Background Color
White
Legend Style
Symbol and Text
Legend Color
Black
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Write on Surface
No
Material Properties
Flexible
Adhesive Type
Acrylic
Sign Legend Style
Symbol and Text
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
Sign Legend Background Color
White
Number of Printed Sides
1
Protective Coating
No Protective Coating
State Specific Sign
No
Sign Format
Other Format
ANSI 969 Compliant
No
Adhesive Style
Permanent
Sign Header
No Header
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Metal Detectable
No
Legend Pictogram Description
Right Arrow
OSHA Regulations
OSHA 29 CFR 1910.145
Chemical Resistant
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z535
Corrosion Resistant
No
Sign Legend
Shipping & Receiving
Glow In The Dark
No
Average Outdoor Durability
2 yr
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Legend Pictogram ID
PARW-90
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Shipping & Receiving, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.