Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel, Recessed Pull Handle, Yellow, 2 Shelves

  • Mfr # 491M66

  • Zoro # G4238435


product price: $961.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Storage Capacity
22 gal
Number of Shelves
2
Material
Steel
Exterior Height
35 in
Exterior Depth
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
491M66
Zoro #
G4238435
UPC #
714334063463
Country of Origin
Mexico

Dimensions

Exterior Height
35 in
Exterior Depth
22 in
Exterior Width
35 in
Depth
22 in
Height
35 in
Width
35 in
Overall Width
35 in
Overall Height
35 in
Door Opening Height
23 3/8 in
Door Opening Width
32 in

Details

Item
Flammable Safety Storage Cabinet
Storage Capacity
22 gal
Number of Shelves
2
Material
Steel
Color
Yellow
Standards
FM, NFPA Code 30, OSHA
Door Handle Type
Recessed Pull Handle
Cabinet Format
Undercounter
Drum Capacity
0
Door Closure Type
Self-Closing
Load Capacity
22 gal
Sump Capacity
5 gal
Finish
Powder Coated
Includes
Hazardous Warning Label
Fire Rating
10 min
Handle Type
Recessed Paddle
Features
Bunged Air Vents on Each Side of the Cabinet, Electrical Ground to Aid in the Elimination of An Electrostatic Discharge, Fully Assembled
Rated For Flammable Storage
Yes
Door Type
Double Hinged Self-Closing
Cabinet Style
Undercounter Non-Combustible
Number of Doors
2
FM Class
6050
EN Fire Rating
Non-Combustible
Shelf Adjustment Increments
4 in
NFPA 400
Not NFPA 400 Compliant
Safety Storage Type
Cabinet
Storage Chemical Type
Flammables
Includes Leveling Feet
Leveling Feet Included
NFPA 30
NFPA 30 Compliant
Other Standards
FM Approved, IFC, NFPA 1
Indoor/Outdoor
Indoor
Storage Container Type
Small Containers
Includes Rollers
Rollers Not Included
Capacity
22 gal
Safety Cabinet Type
Under Counter
Wall Construction
16-Gauge Steel, Dual Wall

Description

Flammable Cabinet, Safety Cabinet Type Under Counter, Capacity 22 gal, Height 35 in, Width 35 in, Depth 22 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 2, Color Yellow, Number of Doors 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products