Sweatband, Blue, Cotton, Universal
- Mfr # 33TY99
- Zoro # G0470270
product price:Â
$
2.75
/ea
Key Features
Color
Blue
Material
Cotton
Size
Universal
Pattern
Solid
Soaking Time
10 to 20 min
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33TY99
- Zoro #
- G0470270
- UPC #
- 021844568464
- Country of Origin
- China
Dimensions
- Size
- Universal
- Bottle Size
- Universal
- Size - Alpha
- Universal
Details
- Item
- Sweatband
- Color
- Blue
- Material
- Cotton
- Pattern
- Solid
- Soaking Time
- 10 to 20 min
- Shell Material
- Cotton
- Wire Color
- Blue
Description
Sweatband, Material Cotton, Color Blue, Pattern Solid, Size Universal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.