THANK YOU FOR USING TRASH CAN, 12 in W x 18 in H, Vertical Rectangle, Vinyl, 485M71

  • Mfr # 485M71

  • Zoro # G6315631


product price: $5.69
/ea
Sold in multiples of 3 for $17.07

Key Features

Legend
THANK YOU FOR USING TRASH CAN
Sign Material
Vinyl
Height
18 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485M71
Zoro #
G6315631
UPC #
00194484278182
Country of Origin
United States

Dimensions

Height
18 in
Width
12 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
THANK YOU FOR USING TRASH CAN
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
Green
Standards
ANSI Z535, OSHA 29 CFR 1910.141(a)(4)(i), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.25(c)
Header
No Header
OSHA Compliant
Yes
ANSI Compliant
Yes
Printed Language
English
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Color
White
Sign Legend Text Color
White
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.25(c), OSHA 29 CFR 1910.141(a)(4)(i)
Material Properties
Flexible
Sign Legend
Thank You For Using Trash Can
Protective Coating
No Protective Coating
Sign Legend Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Green
Mirror Print
No
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
ANSI Standards
ANSI Z535
Legend Pictogram ID
PHSK-08
Sign Header
No Header
Number of Printed Sides
1
Sign Mounting Location
Wall
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
No
Write on Surface
No
Corrosion Resistant
No
Adhesive Type
Acrylic
Graffiti Resistant
No
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Legend Pictogram Description
Trash
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Thank You For Using Trash Can, Sign Legend Background Color Green, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.