THE 5S'S SORT SET IN ORDER SHINE STANDARDIZE SUSTAIN, 10 in W x 14 in H, Rectangle, Vinyl, 486P24

  • Mfr # 486P24

  • Zoro # G6256387


product price:  $4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Legend
THE 5S'S SORT SET IN ORDER SHINE STANDARDIZE SUSTAIN
Sign Material
Vinyl
Height
14 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486P24
Zoro #
G6256387
UPC #
00194484290061
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
THE 5S'S SORT SET IN ORDER SHINE STANDARDIZE SUSTAIN
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Legend Style
Text
Sign Background Color
White
Header
No Header
Operating Temp. Range
-20 Degrees F to 176 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
5S, ANSI Z535, KANBAN, Lean, OSH Act Sec 5(a), OSHA 29 CFR 1910.145
Printed Language
English
Legend Color
Black, Blue
Sign Legend Text Color
Black, Blue
Maximum Service Temperature
176 Degrees F
Corrosion Resistant
No
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Sign Format
Other Format
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Chemical Resistant
No
Mirror Print
No
Adhesive Type
Acrylic
Glow In The Dark
No
Graffiti Resistant
No
Metal Detectable
No
Sign Legend Style
Text
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Sign Header
No Header
Adhesive Style
Permanent
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
The 5S'S Sort Set In Order Shine Standardize Sustain
Write on Surface
No
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend The 5S'S Sort Set In Order Shine Standardize Sustain, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.