PLEASE TAKE YOUR PET TO DESIGNATED PET AREA PLEASE CLEAN UP., 10 in W x 14 in H, Polyethylene, 485M49

  • Mfr # 485M49
  • Zoro # G6245607
product price: 
$
10.59
/ea
Sold in multiples of 2 for $21.18

Key Features

Legend
PLEASE TAKE YOUR PET TO DESIGNATED PET AREA PLEASE CLEAN UP AFTER YOUR PET
Sign Material
Polyethylene
Height
14 in
Width
10 in
Thickness
0.055 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
485M49
Zoro #
G6245607
UPC #
00194484277970
Country of Origin
United States
Item
Safety Sign
Legend
PLEASE TAKE YOUR PET TO DESIGNATED PET AREA PLEASE CLEAN UP AFTER YOUR PET
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Style
Symbol and Text
OSHA Compliant
No
Header
No Header
Printed Language
English
Sign Background Color
Green
ANSI Compliant
No
Standards
EPA Clean Water Act Section 502 (14), Local and State "Leash" Law
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Color
White
Sign Legend Text Color
Green, White
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Sign Legend Background Color
Green, White
ANSI 969 Compliant
No
Write on Surface
No
Minimum Application Temperature
-90 Degrees F
Sign Header
No Header
Maximum Service Temperature
168 Degrees F
Metal Detectable
No
Sign Legend Style
Symbol and Text
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
1 to 3 yr
State Specific Sign
No
Sign Legend
Please Take Your Pet To Designated Pet Area Please Clean Up After Your Pet
Number of Printed Sides
1
Minimum Service Temperature
-90 Degrees F
Material Properties
Rigid
Corrosion Resistant
Yes
Glow In The Dark
No
Outdoor Life Expectancy
1 to 3 yr
Graffiti Resistant
Yes
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Sign Format
Other Format
Anti-Slip Surface
No
Product Type
Safety Sign

Dimensions

Height
14 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Please Take Your Pet To Designated Pet Area Please Clean Up After Your Pet, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.