THE 6S'S -SORT -SET IN ORDER -SHINE -STANDARDIZE -SUSTAIN -SAFETY, 7 x 10, Polyethylene, 478Y29

  • Mfr # 478Y29

  • Zoro # G5826219


product price: $6.59
/ea

Key Features

Legend
THE 6S'S -SORT -SET IN ORDER -SHINE -STANDARDIZE -SUSTAIN -SAFETY
Sign Material
Polyethylene
Height
10 in
Width
7 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478Y29
Zoro #
G5826219
UPC #
00194484224929
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
THE 6S'S -SORT -SET IN ORDER -SHINE -STANDARDIZE -SUSTAIN -SAFETY
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Standards
5S, ANSI Z535, KANBAN, Lean, OSH Act Sec 5(a), OSHA 29 CFR 1910.145
Sign Background Color
White
Header
No Header
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Printed Language
English
Legend Style
Text
Operating Temp. Range
-90 Degrees F to 168 Degrees F
ANSI Compliant
Yes
Legend Color
Black, Blue
Sign Legend Text Color
Black, Blue
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Header
No Header
Sign Legend Background Color
White
Minimum Service Temperature
-90 Degrees F
Anti-Slip Surface
No
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Minimum Application Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Sign Format
Other Format
Sign Mounting Location
Wall
Material Properties
Rigid
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Number of Printed Sides
1
Write on Surface
No
ANSI Standards
ANSI Z535
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Maximum Service Temperature
168 Degrees F
State Specific Sign
No
Sign Legend Style
Text
Sign Legend
The 6S'S -Sort -Set In Order -Shine -Standardize -Sustain -Safety
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend The 6S'S -Sort -Set In Order -Shine -Standardize -Sustain -Safety, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.