THIS IS YOUR HOME FIVE DAYS OF THE WEEK HELP KEEP IT CLEAN!, 10 in W x 7 in H, Vinyl, 468X73

  • Mfr # 468X73

  • Zoro # G5229082


product price:  $7.29
/ea

Key Features

Legend
THIS IS YOUR HOME FIVE DAYS OF THE WEEK HELP KEEP IT CLEAN!
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468X73
Zoro #
G5229082
UPC #
00194484040871
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
THIS IS YOUR HOME FIVE DAYS OF THE WEEK HELP KEEP IT CLEAN!
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Header Background Color
Black
Legend Style
Text
OSHA Compliant
Yes
Header Legend Color
Black
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header
Blank
ANSI Compliant
Yes
Printed Language
English
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Glow In The Dark
No
Material Properties
Flexible
Sign Header
No Header
State Specific Sign
No
Graffiti Resistant
No
Corrosion Resistant
No
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Sign Legend Style
Text
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Sign Legend
This Is Your Home Five Days Of The Week Help Keep It Clean!
Includes Mounting Hardware
No
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Chemical Resistant
No
Sign Legend Background Color
White
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend This Is Your Home Five Days Of The Week Help Keep It Clean!, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.