THIS IS YOUR WASHROOM PLEASE HELP KEEP IT CLEAN, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 473Z88

  • Mfr # 473Z88

  • Zoro # G5605649


product price:  $7.19
/ea

Key Features

Legend
THIS IS YOUR WASHROOM PLEASE HELP KEEP IT CLEAN
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473Z88
Zoro #
G5605649
UPC #
00194484128623
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Restroom Sign
Legend
THIS IS YOUR WASHROOM PLEASE HELP KEEP IT CLEAN
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Sign Background Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.141(a)(3)(i), OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(a)(1)
Legend Style
Text
Operating Temp. Range
-20 Degrees F to 176 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Header
No Header
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR
Sign Legend
This Is Your Washroom Please Help Keep It Clean
Adhesive Style
Permanent
Chemical Resistant
No
Graffiti Resistant
No
Average Outdoor Durability
2 yr
Mirror Print
No
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Write on Surface
No
Corrosion Resistant
No
Sign Legend Style
Text
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Sign Header
No Header
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Safety Sign

Description

Restroom Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend This Is Your Washroom Please Help Keep It Clean, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.