THIS SPACE MUST BE KEPT CLEAR AT ALL TIMES, Spanish-Bilingual, 10 in H x 7 in W, Aluminum, 477K35

  • Mfr # 477K35

  • Zoro # G5832272


product price:  $12.49
/ea
Sold in multiples of 2 for $24.98

Key Features

Legend
THIS SPACE MUST BE KEPT CLEAR AT ALL TIMES/MANTENGA ESTE ESPACIO DESPEJADO EN TODO MOMENTO
Sign Material
Aluminum
Height
10 in
Width
7 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
477K35
Zoro #
G5832272
UPC #
00194484209513
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
THIS SPACE MUST BE KEPT CLEAR AT ALL TIMES/MANTENGA ESTE ESPACIO DESPEJADO EN TODO MOMENTO
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header Background Color
Black
Header
Caution
Legend Style
Text
Printed Language
English, Spanish
Header Legend Color
Yellow
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Sign Background Color
Yellow
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Sign Header
Caution/Precaucion
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Write on Surface
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Material Properties
Rigid
Sign Legend Style
Text
Number of Printed Sides
1
Glow In The Dark
No
Sign Legend Background Color
Yellow
Sign Header Background Color
Black
Sign Legend
This Space Must Be Kept Clear At All Times/Mantenga Este Espacio Despejado En Todo Momento
Sign Header Style
Text
Outdoor Life Expectancy
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Protective Coating
Clear Liquid Laminate
Sign Format
Traditional OSHA
Sign Header Text Color
Yellow
Mirror Print
No
State Specific Sign
No
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Corrosion Resistant
Yes
Average Outdoor Durability
5 yr
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend This Space Must Be Kept Clear At All Times/Mantenga Este Espacio Despejado En Todo Momento, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.