This Way To Office, 14 in W x 6 1/2 in H, Vertical Rectangle, Vinyl, 473C99

  • Mfr # 473C99

  • Zoro # G5604258


product price: $3.79
/ea
Sold in multiples of 4 for $15.16

Key Features

Legend
This Way To Office
Sign Material
Vinyl
Height
6 1/2 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473C99
Zoro #
G5604258
UPC #
00194484112523
Country of Origin
United States

Dimensions

Height
6 1/2 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
This Way To Office
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Header
No Header
ANSI Compliant
Yes
Sign Background Color
White
Printed Language
English
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Legend Color
Black, White
Sign Legend Text Color
Black, White
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Material Properties
Flexible
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Background Color
White
Minimum Application Temperature
-40 Degrees F
Sign Legend
This Way To Office (Right Arrow)
Sign Mounting Location
Wall
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
Sign Header
No Header
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Chemical Resistant
No
Average Outdoor Durability
2 yr
Number of Printed Sides
1
Anti-Slip Surface
No
State Specific Sign
No
Graffiti Resistant
No
Sign Format
Other Format
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
ANSI 969 Compliant
No
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend This Way To Office (Right Arrow), Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.