This item is Discontinued.

Condor TO STAIRWAY W/SYMBOL, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 467T07 467T07

TO STAIRWAY W/SYMBOL, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 467T07 (Discontinued)

  • Mfr # 467T07
  • Zoro # G5637550
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
467T07
Zoro #
G5637550
UPC #
00194484063139
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign Emergency Exit
Legend
TO STAIRWAY W/SYMBOL
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Printed Language
English
Sign Background Color
White
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.37(b)(4)
Header Background Color
Black
OSHA Compliant
Yes
Header Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(b)(4)
Material Properties
Rigid
Glow In The Dark
No
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Sign Header
No Header
Mirror Print
No
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Legend Pictogram ID
PARW-109
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Number of Printed Sides
1
State Specific Sign
No
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
White
Legend Pictogram Description
Left Arrow
Corrosion Resistant
Yes
Average Outdoor Durability
5 yr
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Sign Legend
To Stairway
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend To Stairway, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.