TO STAIRWAY W/SYMBOL, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 467T03

  • Mfr # 467T03

  • Zoro # G5569702


product price:  $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
TO STAIRWAY W/SYMBOL
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467T03
Zoro #
G5569702
UPC #
00194484063108
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign Emergency Exit
Legend
TO STAIRWAY W/SYMBOL
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
Black
Legend Style
Symbol and Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Printed Language
English
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.37(b)(4)
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Material Properties
Rigid
Glow In The Dark
No
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Sign Header
No Header
Mounting Pattern
4 Corner
Sign Legend
To Stairway
Sign Legend Background Color
White
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
Mirror Print
No
State Specific Sign
No
Minimum Service Temperature
-90 Degrees F
Number of Printed Sides
1
Sign Format
Other Format
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(b)(4)
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend To Stairway, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.