Zoro Homepage

Tornado Shelter, 10 in W x 14 in H, Vertical Rectangle, Polyethylene, 465T32

  • Mfr # 465T32

  • Zoro # G5626883


product price: $29.19
/ea

Key Features

Legend
Tornado Shelter
Sign Material
Polyethylene
Height
14 in
Width
10 in
Thickness
0.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465T32
Zoro #
G5626883
UPC #
00194484056117
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Tornado Shelter
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,FEMA P-361
Legend Style
Symbol and Text
Header
No Header
Sign Background Color
White
OSHA Compliant
Yes
Printed Language
English
Operating Temp. Range
-20 Degrees to 149 Degrees F
ANSI Compliant
Yes
Legend Color
Red
Sign Legend Text Color
Red
Write on Surface
No
Metal Detectable
No
Chemical Resistant
No
Corrosion Resistant
No
Legend Pictogram Description
Tornado
Average Outdoor Durability
3 yr
Sign Mounting Location
Wall
Minimum Application Temperature
-50 Degrees F
Sign Legend
Tornado Shelter
Sign Legend Background Color
White
Maximum Service Temperature
190 Degrees F
Legend Pictogram ID
PPIC-198
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Number of Printed Sides
1
Sign Header
No Header
Mounting Pattern
4 Corner
Sign Legend Style
Symbol and Text
Mirror Print
No
Minimum Service Temperature
-50 Degrees F
Outdoor Life Expectancy
3 yr
Material Properties
Rigid
Protective Coating
No Protective Coating
Anti-Slip Surface
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Graffiti Resistant
No
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Tornado Shelter, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.