Tornado Shelter, 7 in W x 10 in H, Horizontal Rectangle, Glow Vinyl, 465T16

  • Mfr # 465T16

  • Zoro # G5613988


product price:  $12.39
/ea

Key Features

Legend
Tornado Shelter
Sign Material
Glow Vinyl
Height
10 in
Width
7 in
Thickness
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465T16
Zoro #
G5613988
UPC #
00194484056001
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Legend
Tornado Shelter
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,FEMA P-361
Printed Language
English
Operating Temp. Range
-30 Degrees to 175 Degrees F
Header
No Header
ANSI Compliant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Maximum Service Temperature
175 Degrees F
Minimum Service Temperature
-30 Degrees F
Sign Header
No Header
Number of Printed Sides
1
Average Outdoor Durability
3 yr
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Glow In The Dark
Yes
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Minimum Application Temperature
-30 Degrees F
Corrosion Resistant
No
Sign Legend
Tornado Shelter
Chemical Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Sign Legend Style
Symbol and Text
State Specific Sign
No
Protective Coating
No Protective Coating
Adhesive Style
Permanent
ANSI 969 Compliant
No
Sign Legend Background Color
White
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Tornado Shelter, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.