Shop CONDOR

Traffic Sign, 10 in H, 14 in W, Polyethylene, Horizontal Rectangle, English, 477R37

  • Mfr # 477R37
  • Zoro # G5777313

product price: 
$
13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
No Header
Legend
CAUTION WIDE RIGHT TURNS
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
477R37
Zoro #
G5777313
UPC #
-
Country of Origin
United States
Item
Traffic Sign
Header
No Header
Legend
CAUTION WIDE RIGHT TURNS
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
No
Double-Sided
No
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
DOT
OSHA Compliant
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black, Red
Metal Detectable
No
Sign Legend Text Color
Black, Red
Write on Surface
No
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Maximum Service Temperature
168 Degrees F
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Sign Format
Other Format
ANSI 969 Compliant
No
Sign Header
No Header
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-90 Degrees F
State Specific Sign
No
Glow In The Dark
No
Anti-Slip Surface
No
Corrosion Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
Sign Legend
Caution Wide Right Turns
Sign Legend Background Color
Yellow
Mirror Print
No
Material Properties
Rigid
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Product Type
Safety Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Traffic Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution Wide Right Turns, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.