Traffic Sign, 10 in H, 14 in W, Polyethylene, Horizontal Rectangle, English, 477U41

  • Mfr # 477U41

  • Zoro # G5800398


product price:  $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Caution
Legend
WIDE RIGHT TURNS.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477U41
Zoro #
G5800398
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Traffic Sign
Header
Caution
Legend
WIDE RIGHT TURNS.
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Header Background Color
Yellow
OSHA Compliant
Yes
Standards
ANSI Z535, DOT, OSHA 29 CFR 1910.145
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black, Yellow
Metal Detectable
No
Sign Legend Text Color
Black, Yellow
Write on Surface
No
Material Properties
Rigid
Mounting Pattern
4 Corner
Mirror Print
No
Includes Mounting Hardware
No
Minimum Application Temperature
-90 Degrees F
Sign Mounting Location
Wall
Sign Header
Caution
ANSI 969 Compliant
No
Chemical Resistant
Yes
Average Outdoor Durability
1 to 3 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Style
Symbol and Text
Minimum Service Temperature
-90 Degrees F
Sign Legend
Wide Right Turns.
Sign Legend Background Color
White
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Sign Format
ANSI/OSHA Format
Corrosion Resistant
Yes
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
1 to 3 yr
Sign Header Background Color
Yellow
Maximum Service Temperature
168 Degrees F
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
State Specific Sign
No
Sign Header Text Color
Black
Product Type
Safety Sign

Description

Traffic Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Wide Right Turns., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products