Traffic Sign, 14 in H, 10 in W, Vinyl, Vertical Rectangle, English, 477T88

  • Mfr # 477T88

  • Zoro # G5773551


product price:  $4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Header
No Header
Legend
(WHEELCHAIR)
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477T88
Zoro #
G5773551
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Traffic Sign
Header
No Header
Legend
(WHEELCHAIR)
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Blue
ADA Compliant
Yes
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ADA
Sign Legend Color
White
OSHA Compliant
No
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
No
Legend Style
Symbol
Sign Legend Text Color
White
Write on Surface
No
Metal Detectable
No
Material Properties
Flexible
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Other Format
Legend Pictogram Description
(Wheelchair)
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Glow In The Dark
No
Sign Legend Background Color
Blue
Includes Mounting Hardware
No
Sign Legend
(Wheelchair)
Average Outdoor Durability
2 yr
Sign Legend Style
Symbol
Sign Header
No Header
Chemical Resistant
No
ANSI 969 Compliant
No
State Specific Sign
No
Graffiti Resistant
No
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Product Type
Safety Sign

Description

Traffic Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend (Wheelchair), Sign Legend Background Color Blue, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.