Traffic Sign, 16 in H, 16 in W, Vinyl, Circle, English, 487D64

  • Mfr # 487D64

  • Zoro # G6532753


product price:  $47.19
/ea

Key Features

Header
Danger
Legend
Do Not Operate Or Move Vehicle This Cover May Only Be Removed By Authorized Personnel
Height
16 in
Sign Shape
Circle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
487D64
Zoro #
G6532753
UPC #
-
Country of Origin
United States

Dimensions

Width
16 in
Height
16 in
Thickness
0.026 in

Details

Item
Traffic Sign
Header
Danger
Legend
Do Not Operate Or Move Vehicle This Cover May Only Be Removed By Authorized Personnel
Sign Shape
Circle
Sign Material
Vinyl
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Style
Symbol and Text
Header Background Color
Red
OSHA Compliant
Yes
Header Legend Color
White
Sign Legend Text Color
Black
Glow In The Dark
No
Product Type
Traffic Sign

Description

Traffic Sign, Circle, English

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.