Traffic Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, English, 477V24

  • Mfr # 477V24

  • Zoro # G5871971


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
No Header
Legend
BUCKLE UP FOR SAFETY
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477V24
Zoro #
G5871971
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Traffic Sign
Header
No Header
Legend
BUCKLE UP FOR SAFETY
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black, White
Metal Detectable
No
Write on Surface
No
Mirror Print
No
Glow In The Dark
No
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Minimum Service Temperature
-90 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Sign Legend
Buckle Up For Safety
Sign Format
Other Format
Sign Header
Think
Minimum Application Temperature
-90 Degrees F
Number of Printed Sides
1
Sign Legend Style
Text
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Chemical Resistant
Yes
Sign Legend Background Color
Green, White
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Product Type
Safety Sign

Description

Traffic Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Buckle Up For Safety, Sign Legend Background Color Green, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.