Pressure Switch, Standard, 3PST, 1 Ports, 3/8" NPT, 45 to 160 psi Range

  • Mfr # 31QE3EXX

  • Zoro # G2517252


product price:  $88.62
/ea
Free Shipping & Returns

Key Features

Action
Standard
Contact Form
3PST
Number of Pressure Connection Ports
1
Pressure Connection Type
3/8" NPT
Range
45 to 160 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31QE3EXX
Zoro #
G2517252
UPC #
-
Country of Origin
Poland

Dimensions

Manufacturer Warranty Length
1 yr

Details

Item
Pressure Switch
Action
Standard
Contact Form
3PST
Number of Pressure Connection Ports
1
Pressure Connection Type
3/8" NPT
Range
45 to 160 psi
Factory On Setting
120 psi
Factory Off Setting
150 psi
Standards
CSA and CE Certified, UL Listed
Pressure Switch Electrical Contact Form
3PST
Temp. Range
-22 Degrees to 257 Degrees F
AC Contact Rating
30A @ 240V
Pressure Switch Differential
15 to 70 psi
Pressure Switch Application
Air Compressor
Series
MDR3
Pressure Switch Factory On/Off Setting
120/150 psi
Special Features
35 Bar Maximum Cut-Out Pressure, 7.5 (11) kW Switching Capacity
Pressure Switch Unloader
1/4 in Compression
Pressure Switch Port Type
(1) Port, 3/8 in FNPT
Pressure Switch Range
45 to 160 psi
Manual Switch Action
Auto/Off
Phase
Single/Three
Product Type
Water and Air Pressure Switch
Horsepower @ Single Phase - 240V AC
5 hp
Differential Pressure - Maximum
70 psi
Pressure - Minimum
45 psi
Differential Pressure - Minimum
15 psi
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Switch Function Configuration
Auto/Off
Horsepower @ Three Phase - 480V AC
15 hp
Actuator Style
Diaphragm
Pressure - Maximum
160 psi
Horsepower @ Single Phase - 120V AC
2 hp

Description

Pressure Switch, Air Compressor, Manual Switch Action Auto/Off, (1) Port, 3/8 in FNPT, Pressure Switch Factory On/Off Setting 120/150 psi, 1/4 in Compression Pressure Switch Unloader, Pressure Switch Differential 15 to 70 psi, Pressure Switch Range 45 to 160 psi, Pressure Switch Electrical Contact Form 3PST, Pressure Switch Action Standard, NEMA Rating 1, Series MDR3, HP @ 1 Phase - 120V 2 hp, HP @ 1 Phase - 240V 5 hp, HP @ 3 Phase - 240V 7 1/2 hp, HP @ 3 Phase - 480V 15 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.