Pressure Switch, Standard, 3PST, 4 Ports, 1/8: FNTP, 60 to 232 psi Range

  • Mfr # 31WG3EDX

  • Zoro # G2354432


product price:  $99.89
/ea
Free Shipping & Returns

Key Features

Action
Standard
Contact Form
3PST
Number of Pressure Connection Ports
4
Pressure Connection Type
(4) 3/8" NPT
Range
60 to 232 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31WG3EDX
Zoro #
G2354432
UPC #
-
Country of Origin
Poland

Dimensions

Manufacturer Warranty Length
1 yr

Details

Item
Pressure Switch
Action
Standard
Contact Form
3PST
Number of Pressure Connection Ports
4
Pressure Connection Type
(4) 3/8" NPT
Range
60 to 232 psi
Factory On Setting
160 psi
Factory Off Setting
200 psi
Standards
CSA and CE Certified, UL Listed
Series
MDR3/OL
Temp. Range
-22 Degrees to 257 Degrees F
Pressure Switch Factory On/Off Setting
160/200 psi
Pressure Switch Range
60 to 232 psi
Phase
Three
Overload Protection
4 to 6.3A
Manual Switch Action
Auto/Off/Reset
Pressure Switch Differential
30 to 110 psi
Special Features
35 Bar Maximum Cut-Out Pressure, 7.5 (11) kW Switching Capacity
Pressure Switch Unloader
1/4 in Compression
Pressure Switch Electrical Contact Form
3PST
Pressure Switch Port Type
4-Port (1) 3/8" and (3) 1/4" FNPT
Unloader
1/4" Compression
AC Contact Rating
30A
Horsepower @ Three Phase - 240V AC
1 1/2 hp
Overload Protection - Minimum
4 A
Product Type
Water and Air Pressure Switch
Overload Protection - Maximum
6.3 A
Horsepower @ Single Phase - 240V AC
1/2 hp
Horsepower @ Single Phase - 120V AC
1/4 hp
Horsepower @ Three Phase - 480V AC
3 hp
Pressure - Maximum
232 psi
Actuator Style
Diaphragm
Differential Pressure - Minimum
30 psi
Pressure - Minimum
60 psi
Differential Pressure - Maximum
110 psi
Switch Function Configuration
Auto/Off

Description

Pressure Switch, Air Compressor, Manual Switch Action Auto/Off/Reset, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, Pressure Switch Factory On/Off Setting 160/200 psi, 1/4 in Compression Pressure Switch Unloader, Pressure Switch Differential 30 to 110 psi, Pressure Switch Range 60 to 232 psi, Pressure Switch Electrical Contact Form 3PST, Pressure Switch Action Standard, NEMA Rating 1, Series MDR3/OL, HP @ 1 Phase - 120V 1/4 hp, HP @ 1 Phase - 240V 1/2 hp, HP @ 3 Phase - 240V 1 1/2 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.