Pressure Switch, Standard, 3PST, 4 Ports, 3/8" FNPT, 1/4" FNPT, 40 to 360 psi Range

  • Mfr # 31TG3ENX

  • Zoro # G3200163


product price:  $96.90
/ea
Free Shipping & Returns

Key Features

Action
Standard
Contact Form
3PST
Number of Pressure Connection Ports
4
Pressure Connection Type
3/8" FNPT, (3) 1/4" FNPT
Range
40 to 360 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
31TG3ENX
Zoro #
G3200163
UPC #
-
Country of Origin
Poland

Details

Item
Pressure Switch
Action
Standard
Contact Form
3PST
Number of Pressure Connection Ports
4
Pressure Connection Type
3/8" FNPT, (3) 1/4" FNPT
Range
40 to 360 psi
Factory On Setting
215 psi
Factory Off Setting
250 psi
Standards
CSA and CE Certified, UL Listed
Pressure Switch Port Type
4-Port (1) 3/8" and (3) 1/4" FNPT
Pressure Switch Differential
40 to 105 psi
Unloader
1/4" Compression
Pressure Switch Unloader
1/4 in Compression
Phase
Three
Pressure Switch Range
40 to 360 psi
AC Contact Rating
30A
Overload Protection
2.5 to 4A
Pressure Switch Electrical Contact Form
3PST
Temp. Range
-22 Degrees to 257 Degrees F
Manual Switch Action
Auto/Off/Reset
Pressure Switch Factory On/Off Setting
215/250 psi
Series
MDR3/OL
Special Features
35 Bar Maximum Cut-Out Pressure, 7.5 (11) kW Switching Capacity
Horsepower @ Single Phase - 240V AC
1/3 hp
Pressure - Maximum
360 psi
Overload Protection - Minimum
2.5 A
Pressure - Minimum
40 psi
Horsepower @ Three Phase - 240V AC
1 hp
Differential Pressure - Maximum
105 psi
Differential Pressure - Minimum
40 psi
Product Type
Water and Air Pressure Switch
Horsepower @ Single Phase - 120V AC
1/8 hp
Actuator Style
Diaphragm
Switch Function Configuration
Auto/Off/Reset
Horsepower @ Three Phase - 480V AC
2 hp
Overload Protection - Maximum
4 A

Description

Pressure Switch, Air Compressor, Manual Switch Action Auto/Off/Reset, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, Pressure Switch Factory On/Off Setting 215/250 psi, 1/4 in Compression Pressure Switch Unloader, Pressure Switch Differential 40 to 105 psi, Pressure Switch Range 40 to 360 psi, Pressure Switch Electrical Contact Form 3PST, Pressure Switch Action Standard, NEMA Rating 1, Series MDR3/OL, HP @ 1 Phase - 120V 1/8 hp, HP @ 1 Phase - 240V 1/3 hp, HP @ 3 Phase - 240V 1 hp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.