Pressure Switch, Standard, 3PST, 4 Ports, 3/8" FNPT, 1/4" FNPT, 40 to 360 psi Range

  • Mfr # 31UG3EJX

  • Zoro # G2610693


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Action
Standard
Contact Form
3PST
Number of Pressure Connection Ports
4
Pressure Connection Type
3/8" FNPT, (3) 1/4" FNPT
Range
40 to 360 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31UG3EJX
Zoro #
G2610693
UPC #
-
Country of Origin
Poland

Dimensions

Manufacturer Warranty Length
1 yr

Details

Item
Pressure Switch
Action
Standard
Contact Form
3PST
Number of Pressure Connection Ports
4
Pressure Connection Type
3/8" FNPT, (3) 1/4" FNPT
Range
40 to 360 psi
Factory On Setting
310 psi
Factory Off Setting
360 psi
Standards
CSA and CE Certified, UL Listed
Pressure Switch Range
40 to 360 psi
Special Features
35 Bar Maximum Cut-Out Pressure, 7.5 (11) kW Switching Capacity
Pressure Switch Unloader
1/4 in Compression
AC Contact Rating
30A
Unloader
1/4" Compression
Manual Switch Action
Auto/Off/Reset
Pressure Switch Port Type
4-Port (1) 3/8" and (3) 1/4" FNPT
Pressure Switch Differential
40 to 105 psi
Overload Protection
16 to 20A
Pressure Switch Electrical Contact Form
3PST
Phase
Single
Series
MDR3/OL
Temp. Range
-22 Degrees to 257 Degrees F
Pressure Switch Factory On/Off Setting
310/360 psi
Horsepower @ Single Phase - 240V AC
3 hp
Pressure - Minimum
40 psi
Pressure - Maximum
360 psi
Overload Protection - Minimum
16 A
Differential Pressure - Minimum
40 psi
Horsepower @ Single Phase - 120V AC
1 1/2 hp
Overload Protection - Maximum
20 A
Product Type
Water and Air Pressure Switch
Switch Function Configuration
Auto/Off/Reset
Actuator Style
Diaphragm
Differential Pressure - Maximum
105 psi

Description

Pressure Switch, Air Compressor, Manual Switch Action Auto/Off/Reset, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, Pressure Switch Factory On/Off Setting 310/360 psi, 1/4 in Compression Pressure Switch Unloader, Pressure Switch Differential 40 to 105 psi, Pressure Switch Range 40 to 360 psi, Pressure Switch Electrical Contact Form 3PST, Pressure Switch Action Standard, NEMA Rating 1, Series MDR3/OL, HP @ 1 Phase - 120V 1 1/2 hp, HP @ 1 Phase - 240V 3 hp, Temp. Range -22 Degrees to 257 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.