Pressure Switch, Standard, 3PST, 4 Ports, 3/8" FNPT, 1/4" FNPT, 60 to 232 psi Range

  • Mfr # 31KG3EXX

  • Zoro # G2759321


product price:  $106.75
/ea
Free Shipping & Returns

Key Features

Action
Standard
Contact Form
3PST
Number of Pressure Connection Ports
4
Pressure Connection Type
3/8" FNPT, (3) 1/4" FNPT
Range
60 to 232 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31KG3EXX
Zoro #
G2759321
UPC #
-
Country of Origin
Poland

Dimensions

Manufacturer Warranty Length
1 yr

Details

Item
Pressure Switch
Action
Standard
Contact Form
3PST
Number of Pressure Connection Ports
4
Pressure Connection Type
3/8" FNPT, (3) 1/4" FNPT
Range
60 to 232 psi
Factory On Setting
140 psi
Factory Off Setting
175 psi
Standards
CSA and CE Certified, UL Listed
Pressure Switch Differential
30 to 110 psi
Pressure Switch Electrical Contact Form
3PST
AC Contact Rating
30A @ 240V
Pressure Switch Application
Air Compressor
Pressure Switch Range
60 to 232 psi
Series
MDR3
Special Features
35 Bar Maximum Cut-Out Pressure, 7.5 (11) kW Switching Capacity
Manual Switch Action
Auto/Off
Pressure Switch Factory On/Off Setting
140/175 psi
Pressure Switch Unloader
1/4 in Compression
Pressure Switch Port Type
(1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port
Temp. Range
-22 Degrees to 257 Degrees F
Phase
Single/Three
Product Type
Water and Air Pressure Switch
Horsepower @ Three Phase - 480V AC
15 hp
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Pressure - Maximum
232 psi
Differential Pressure - Minimum
30 psi
Pressure - Minimum
60 psi
Actuator Style
Diaphragm
Horsepower @ Single Phase - 120V AC
2 hp
Differential Pressure - Maximum
110 psi
Switch Function Configuration
Auto/Off
Horsepower @ Single Phase - 240V AC
5 hp

Description

Pressure Switch, Air Compressor, Manual Switch Action Auto/Off, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, Pressure Switch Factory On/Off Setting 140/175 psi, 1/4 in Compression Pressure Switch Unloader, Pressure Switch Differential 30 to 110 psi, Pressure Switch Range 60 to 232 psi, Pressure Switch Electrical Contact Form 3PST, Pressure Switch Action Standard, NEMA Rating 1, Series MDR3, HP @ 1 Phase - 120V 2 hp, HP @ 1 Phase - 240V 5 hp, HP @ 3 Phase - 240V 7 1/2 hp, HP @ 3 Phase - 480V 15 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.