CAD Drawings

Download CAD Files

Pressure Switch, Standard, DPST, 1 Ports, 1/4" NPT, 50 to 200 psi Range

  • Mfr # 11WA2E

  • Zoro # G3450605

CAD Available

product price:  $24.10
/ea

Key Features

CAD Drawing
Action
Standard
Contact Form
DPST
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4" NPT
Range
50 to 200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11WA2E
Zoro #
G3450605
UPC #
-
Country of Origin
China

Dimensions

Manufacturer Warranty Length
1 yr

Details

Item
Pressure Switch
Action
Standard
Contact Form
DPST
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4" NPT
Range
50 to 200 psi
Factory On Setting
160 psi
Factory Off Setting
200 psi
Standards
CSA Certified, UL Listed
Pressure Switch Range
50 to 200 psi
Manual Switch Action
Auto/Off
Special Features
11 Bar/160 psi Maximum Cut-Out Pressure, 4 kW/4 hp Switching Capacity
AC Contact Rating
26A @ 240V
Pressure Switch Factory On/Off Setting
160/200 psi
Series
MDR11
Pressure Switch Differential
40 to 65 psi
Pressure Switch Application
Air Compressor
Pressure Switch Unloader
1/4 in Compression
Pressure Switch Port Type
(1) Port, 1/4 in FNPT
Temp. Range
-22 Degrees to 257 Degrees F
Pressure Switch Electrical Contact Form
DPST
Phase
Single
Product Type
Water and Air Pressure Switch
Switch Function Configuration
Auto/Off
Actuator Style
Diaphragm
Differential Pressure - Maximum
65 psi
Pressure - Minimum
50 psi
Horsepower @ Single Phase - 240V AC
3 hp
Horsepower @ Single Phase - 120V AC
2 hp
Pressure - Maximum
200 psi
Differential Pressure - Minimum
40 psi
CAD Available
Yes

Description

Pressure Switch, Air Compressor, Manual Switch Action Auto/Off, (1) Port, 1/4 in FNPT, Pressure Switch Factory On/Off Setting 160/200 psi, 1/4 in Compression Pressure Switch Unloader, Pressure Switch Differential 40 to 65 psi, Pressure Switch Range 50 to 200 psi, Pressure Switch Electrical Contact Form DPST, Pressure Switch Action Standard, NEMA Rating 1, Series MDR11, HP @ 1 Phase - 120V 2 hp, HP @ 1 Phase - 240V 3 hp, Temp. Range -22 Degrees to 257 Degrees F, Standards ISO 9001

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.