Shunt Trip Relay, 120V AC, 60 Hz, 1Phase
- Mfr # RA3K
- Zoro # G1810426
product price:Â
$
48.55
/ea
Key Features
For Use With
Condor MDR3 Series Pressure Switches
Material
Not Specified
Hz
60 Hz
Phase
Single
Type
120V, 60Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RA3K
- Zoro #
- G1810426
- UPC #
- -
- Country of Origin
- Germany
Details
- Item
- Shunt Trip Relay
- For Use With
- Condor MDR3 Series Pressure Switches
- Material
- Not Specified
- Hz
- 60 Hz
- Phase
- Single
- Type
- 120V, 60Hz
- Voltage
- 120V AC
- Frequency
- 60 Hz
- Product Type
- Shunt Trip Relay
- Compatible with Series
- MDR3
- Compatible Series
- MDR3
Description
Shunt Trip Relay, 120V, 60Hz, For Use With Condor MDR3 Series Pressure Switches
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.