Zoro Homepage

Unloader Valve, Delayed, MDR11 Series

  • Mfr # AEV1Wi

  • Zoro # G1032875


product price: $9.89
/ea

Key Features

For Use With
Condor MDR11 Series Pressure Switches
Material
Not Specified
Type
Delayed
Thread Size
1/4 in
Compatible Product Type
MDR11 Series Pressure Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEV1Wi
Zoro #
G1032875
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1/4 in

Details

Item
Delayed Unloader Valve
For Use With
Condor MDR11 Series Pressure Switches
Material
Not Specified
Type
Delayed
Compatible Product Type
MDR11 Series Pressure Switch
Product Type
Delayed, 90 Degrees Unloader Valve

Description

Unloader Valve, Delayed, For Use With Condor MDR11 Series Pressure Switches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.