Shop All Coated Gloves
Condor
VF, Coated Gloves, M, 19L484, PR
Mfr # 55NR50
Zoro # G900017686
original price:
$1.60
new price: $1.59
/pr
Sold in multiples of 6 for $9.54
$9.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm and Fingers
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
Product Information
- Brand Condor
- MFR # 55NR50
- Zoro # G900017686
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | M |
Glove Length | 9 1/2 in |
Details
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Base Coating Material Polyurethane, Glove Performance High Dexterity, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (SBG5020DT)
- SIRIUS PROTECTIVE PRODUCTS Non-Skid Shoe Covers, One Size Fits Most, Durable Shoe and Boot Covers, 100PK (PP2SC1)
- TRU-SPEC Mens Tactical Pants, Size 44", Brown (1065)
- HEAT FACTORY Toe Warmer, 2-3/4 In x 3-1/2 In, PR, PK2 (19452)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Gray, L, PR (19L490)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue, M, PR (48UR53)
- CONDOR Coated Gloves, XS, Nylon, Nitrile, PR (60VY80)
- CONDOR Coated Gloves, 2XL, Nylon, Nitrile, PR (60VY77)
- CONDOR VF, Coated Gloves, Nylon, XL, 2UUG3, PR (60NM44)
- CONDOR Nitrile Coated Gloves, Palm Coverage, White/Gray, 2XL, PR (2UUE7)
- PIP Foam Nitrile Coated Gloves, Full Coverage, Black, XL, PR (34-8745/XL)
- Condor Coated Gloves