VF, Coated Gloves, Nylon, L, 29JV98, PR
- Mfr # 913X98
- Zoro # G824213379
product price:Â
$
3.79
/pr
Key Features
Glove Length
10 in
Knit Material
Nylon
Palm Type
Coated
ANSI/ISEA Cut Level
A1
Thickness
15 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 913X98
- Zoro #
- G824213379
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Length
- 10 in
- Size- Alpha
- L
- Thickness
- 15 ga
- Size- Numeric
- 9
Details
- Item
- Coated Gloves
- Knit Material
- Nylon
- Palm Type
- Coated
- ANSI/ISEA Cut Level
- A1
- Fabric Weight
- 26 g
- Base Coating Coverage
- 3/4
- Glove Features
- Waterproof
- Gender
- Unisex
- ANSI/ISEA Abrasion Level
- 4
- EN 388 Rating
- 4121X
- Includes Reinforced Thumb Crotch
- No
- Hem Style
- Finished
- Glove Coating Coverage
- 3/4
- Task and Chore Glove Style
- Seamless Knit
- Standards
- ANSI/ISEA 105, EN388
- Knit Material Color
- White
- Double-Dipped
- Yes
- Series
- Condor
Description
Coated Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 4121X, Standards ANSI/ISEA 105, EN388, Base Coating Material Nitrile, Palm Type Coated, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.