Shop CONDOR
See all product information
Create Account
VF, Coated Gloves, Nylon, S, 29JV96, PR
- Mfr # 913X89
- Zoro # G824213386
product price:Â
$
3.79
/pr
Key Features
ANSI/ISEA Cut Level
A1
Glove Features
Waterproof
Knit Material Color
White
Base Coating Coverage
3/4
Series
Condor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 913X89
- Zoro #
- G824213386
- UPC #
- -
- Country of Origin
- China
- Item
- Coated Gloves
- ANSI/ISEA Cut Level
- A1
- Glove Features
- Waterproof
- Knit Material Color
- White
- Base Coating Coverage
- 3/4
- Series
- Condor
- Includes Reinforced Thumb Crotch
- No
- Hem Style
- Finished
- Standards
- ANSI/ISEA 105, EN388
- Task and Chore Glove Style
- Seamless Knit
- Fabric Weight
- 21 g
- Glove Coating Coverage
- 3/4
- EN 388 Rating
- 4121X
- Knit Material
- Nylon
- Gender
- Unisex
- Palm Type
- Coated
- Double-Dipped
- Yes
- ANSI/ISEA Abrasion Level
- 4
Dimensions
- Size- Alpha
- S
- Thickness
- 15 ga
- Size- Numeric
- 7
- Glove Length
- 9 in
Description
Coated Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 4121X, Standards ANSI/ISEA 105, EN388, Base Coating Material Nitrile, Palm Type Coated, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.