Shop CONDOR
See all product information
Create Account
VF, Coated Gloves, Nylon, XL, 29JV99, PR
- Mfr # 913XC0
- Zoro # G224213375
product price:Â
$
3.79
/pr
Key Features
Thickness
15 ga
Size- Numeric
10
Knit Material
Nylon
ANSI/ISEA Cut Level
A1
Base Coating Coverage
3/4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 913XC0
- Zoro #
- G224213375
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thickness
- 15 ga
- Size- Numeric
- 10
- Glove Length
- 10.5 in
- Size- Alpha
- XL
Details
- Item
- Coated Gloves
- Knit Material
- Nylon
- ANSI/ISEA Cut Level
- A1
- Base Coating Coverage
- 3/4
- Hem Style
- Finished
- Glove Coating Coverage
- 3/4
- Standards
- ANSI/ISEA 105, EN388
- Series
- Condor
- Fabric Weight
- 26 g
- ANSI/ISEA Abrasion Level
- 4
- Palm Type
- Coated
- Double-Dipped
- Yes
- Gender
- Unisex
- Includes Reinforced Thumb Crotch
- No
- Knit Material Color
- White
- EN 388 Rating
- 4121X
- Task and Chore Glove Style
- Seamless Knit
- Glove Features
- Waterproof
Description
Coated Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 4121X, Standards ANSI/ISEA 105, EN388, Base Coating Material Nitrile, Palm Type Coated, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.