Condor

VF, Cut-Res Gloves, PU, S/7, 2RA20, PR


product price: $6.55
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • ANSI/ISEA Cut Level A2
  • Glove Coating Material Polyurethane
  • Glove Coating Coverage Palm
  • Color Gray
  • Glove Coating Finish Smooth
See all product information

Product Information

Dimensions

Glove Size S
Glove Length Style Standard
Size- Alpha S

Details

Item Cut-resistant glove
ANSI/ISEA Cut Level A2
Glove Coating Material Polyurethane
Glove Coating Coverage Palm
Color Gray
Glove Coating Finish Smooth
ANSI/ISEA Abrasion Level 4
Standards ANSI/ISEA 105, EN388
Knit Material HPPE
Cuff Style Knit
Glove Material Color Gray
Glove Materials HPPE
Base Coating Material Polyurethane
Thickness 13 ga
EN 388 Rating 4X42B
Thumb Style Wing
Reversible No
Silicone-Free No
Cut-Resistance Coverage Full
Glove Hand Style Left and Right
Brand and Series Condor
Glove Construction Seamless Knit
EN 388 Impact Rated No
Glove Coating Color Gray
Glove Durability Lightweight
Base Coating Coverage Palm
Finger Coverage Full Finger
ANSI/ISEA Puncture Level 3
Cuff Color Gray
Double-Dipped No
Knit Material Color Gray
Glove Lining Material HPPE

Description

Cut-resistant glove, ANSI/ISEA Cut Level A2, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection Cut-Resistant, EN 388 Rating 4X42B, Standards ANSI/ISEA 105, EN388, Base Coating Material Polyurethane, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Glove Performance General Purpose, 1 Pair

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.