Shop CONDOR
See all product information
Create Account
VF, Cut-Resistant Gloves, 2XL/11, 49AD96, PR
- Mfr # 913XA2
- Zoro # G624213388
product price:Â
$
4.15
/pr
Key Features
Standards
ANSI/ISEA 105, EN388
Glove Features
Cut Protection
Fabric Weight
38 g
Task and Chore Glove Style
Seamless Knit
Double-Dipped
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 913XA2
- Zoro #
- G624213388
- UPC #
- -
- Country of Origin
- China
- Item
- Cut-Resistant Gloves
- Standards
- ANSI/ISEA 105, EN388
- Glove Features
- Cut Protection
- Fabric Weight
- 38 g
- Task and Chore Glove Style
- Seamless Knit
- Double-Dipped
- No
- Gender
- Unisex
- ANSI/ISEA Abrasion Level
- 3
- ANSI/ISEA Puncture Level
- 3
- Hem Style
- Finished
- Knit Material
- HPPE
- Includes Reinforced Thumb Crotch
- No
- ANSI/ISEA Cut Level
- A2
- Palm Type
- Coated
- Knit Material Color
- Blue
- EN 388 Rating
- 3X42B
- Glove Lining Material
- HPPE
- Series
- Condor
Dimensions
- Glove Length
- 11 in
- Size- Numeric
- 11
- Thickness
- 13 ga
- Size- Alpha
- 2XL
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 3X42B, Standards ANSI/ISEA 105, EN388, Base Coating Material Polyurethane, Palm Type Coated, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.