Shop CONDOR
See all product information
Create Account
VF, Cut-Resistant Gloves, XL/10, 49AD95, PR
- Mfr # 913X93
- Zoro # G124213376
product price:Â
$
4.15
/pr
Key Features
Knit Material Color
Blue
Glove Lining Material
HPPE
Includes Reinforced Thumb Crotch
No
Glove Features
Cut Protection
Task and Chore Glove Style
Seamless Knit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 913X93
- Zoro #
- G124213376
- UPC #
- -
- Country of Origin
- China
- Item
- Cut-Resistant Gloves
- Knit Material Color
- Blue
- Glove Lining Material
- HPPE
- Includes Reinforced Thumb Crotch
- No
- Glove Features
- Cut Protection
- Task and Chore Glove Style
- Seamless Knit
- ANSI/ISEA Puncture Level
- 3
- EN 388 Rating
- 3X42B
- Double-Dipped
- No
- Hem Style
- Finished
- Palm Type
- Coated
- Fabric Weight
- 34 g
- ANSI/ISEA Cut Level
- A2
- Knit Material
- HPPE
- Gender
- Unisex
- ANSI/ISEA Abrasion Level
- 3
- Series
- Condor
- Standards
- ANSI/ISEA 105, EN388
Dimensions
- Thickness
- 13 ga
- Size- Numeric
- 10
- Glove Length
- 10.5 in
- Size- Alpha
- XL
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 3X42B, Standards ANSI/ISEA 105, EN388, Base Coating Material Polyurethane, Palm Type Coated, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.