Shop CONDOR
See all product information
Create Account
VF, Cut-Resistant Gloves, L/9, 49AD94, PR
- Mfr # 913XC1
- Zoro # G724213370
product price:Â
$
4.15
/pr
Key Features
EN 388 Rating
3X42B
Fabric Weight
32 g
Knit Material
HPPE
Size- Alpha
L
Hem Style
Finished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 913XC1
- Zoro #
- G724213370
- UPC #
- -
- Country of Origin
- China
- Item
- Cut-Resistant Gloves
- EN 388 Rating
- 3X42B
- Fabric Weight
- 32 g
- Knit Material
- HPPE
- Hem Style
- Finished
- Task and Chore Glove Style
- Seamless Knit
- Standards
- ANSI/ISEA 105, EN388
- Knit Material Color
- Blue
- Palm Type
- Coated
- Glove Lining Material
- HPPE
- Double-Dipped
- No
- ANSI/ISEA Abrasion Level
- 3
- Gender
- Unisex
- Glove Features
- Cut Protection
- ANSI/ISEA Puncture Level
- 3
- Includes Reinforced Thumb Crotch
- No
- ANSI/ISEA Cut Level
- A2
- Series
- Condor
Dimensions
- Size- Alpha
- L
- Thickness
- 13 ga
- Glove Length
- 10 in
- Size- Numeric
- 9
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 3X42B, Standards ANSI/ISEA 105, EN388, Base Coating Material Polyurethane, Palm Type Coated, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.