Condor

VF, Knit Gloves, Beige, S, 5JK53, PR


product price: $0.61
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Glove Size S
  • Color Beige
  • Reversible Yes
  • Glove Coating Material Uncoated
  • Insulated No
See all product information

Product Information

Dimensions

Glove Size S

Details

Item Knit Gloves
Color Beige
Reversible Yes
Glove Coating Material Uncoated
Insulated No
Water Resistant No
Glove Liner Material Cotton/Polyester
Finger Coverage Full Finger
Silicone-Free No
Low-Profile Impact Protection No
Lint-Free No
Glove Coating Coverage Uncoated
Glove Materials Cotton/Polyester
Includes Finger Fourchettes No
Includes Red Palm No
Includes Pull Strap No
Reflective Backing No
Includes Padded Palm No
Thumb Style Wing
Anti-Static No
Latex-Free No
Brand and Series Condor
Includes Pinch Point Protection No
Glove Construction Seamless Knit
Cuff Style Knit
High-Visibility No
Includes ID Panel No
Includes Double Palm No
Glove Hand Style Ambidextrous
Hand Protection Style Glove
Touchscreen Compatible No
ANSI/ISEA Abrasion Level Not Rated
Knit Material Cotton

Description

Knit Gloves, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Insulated No, Glove Hand Style Ambidextrous, 1 Pair

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.