Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning, LOW CLEARANCE, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 477M71

  • Mfr # 477M71

  • Zoro # G5876153


product price: $22.89
/ea

Key Features

Legend
LOW CLEARANCE
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477M71
Zoro #
G5876153
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
LOW CLEARANCE
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
Printed Language
English
OSHA Compliant
Yes
Header Legend Color
Black
Header
Warning
Header Background Color
Black, Orange
Operating Temp. Range
-40 Degrees F to 140 Degrees F
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Sign Background Color
Orange
Legend Color
Black
Sign Legend Text Color
Black
State Specific Sign
No
Sign Header Text Color
Black
Sign Legend
Low Clearance
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Average Outdoor Durability
5 yr
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Metal Detectable
No
Glow In The Dark
No
Material Properties
Rigid
Maximum Service Temperature
250 Degrees F
Sign Legend Style
Text
Sign Header Background Color
Black, Orange
ANSI Standards
ANSI Z535
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Sign Header
Warning
Anti-Slip Surface
No
Chemical Resistant
Yes
Sign Format
Traditional OSHA
Mirror Print
No
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Write on Surface
No
Sign Legend Background Color
Orange
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Low Clearance, Sign Legend Background Color Orange, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.