Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning, STORAGE NOT PERMITTED IN THIS AREA, 14 in W x 10 in H, Polyethylene, 485N24

  • Mfr # 485N24

  • Zoro # G6245193


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
STORAGE NOT PERMITTED IN THIS AREA
Sign Material
Polyethylene
Height
10 in
Thickness
0.055 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485N24
Zoro #
G6245193
UPC #
00194484278694
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
STORAGE NOT PERMITTED IN THIS AREA
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Header Legend Color
Black
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header
Warning
Printed Language
English
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header Background Color
Orange
Sign Background Color
White
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(a)(1)
Legend Color
Black
Sign Legend Text Color
Black
Maximum Service Temperature
168 Degrees F
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-90 Degrees F
Graffiti Resistant
Yes
Metal Detectable
No
Sign Legend Background Color
White
Minimum Service Temperature
-90 Degrees F
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
1 to 3 yr
Sign Format
ANSI/OSHA Format
Write on Surface
No
Corrosion Resistant
Yes
Sign Mounting Location
Wall
State Specific Sign
No
Includes Mounting Hardware
No
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(a)(1)
Sign Header Text Color
Black
Mounting Pattern
4 Corner
Mirror Print
No
Material Properties
Rigid
Sign Header Style
Symbol and Text
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Sign Header Background Color
Orange
Sign Header
Warning
Sign Legend
Storage Not Permitted In This Area
Average Outdoor Durability
1 to 3 yr
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Storage Not Permitted In This Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.