WHEELCHAIR PATH LEFT GRAPHIC, 12 in W x 5 1/2 in H, Vertical Rectangle, Polyethylene, 480L36

  • Mfr # 480L36

  • Zoro # G5889060


product price: $16.99
/ea

Key Features

Legend
WHEELCHAIR PATH LEFT GRAPHIC
Sign Material
Polyethylene
Height
5 1/2 in
Width
12 in
Thickness
0.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480L36
Zoro #
G5889060
UPC #
00194484244149
Country of Origin
United States

Dimensions

Height
5 1/2 in
Width
12 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
WHEELCHAIR PATH LEFT GRAPHIC
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
Yes
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 149 Degrees F
Standards
ANSI Z535, ASTM E2072, DIN 67510, IMO Resolution A752(18), ISO 15370, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4), PSPA Class A, B
ANSI Compliant
Yes
Sign Background Color
Green, White
Header
No Header
Legend Style
Symbol
Printed Language
English
Legend Color
White
Sign Legend Text Color
White
Chemical Resistant
No
Sign Format
Other Format
Maximum Service Temperature
190 Degrees F
Number of Printed Sides
1
Graffiti Resistant
No
Glow In The Dark
Yes
ANSI Standards
ANSI Z535
Average Outdoor Durability
3 yr
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Sign Legend
Wheelchair Path Left
State Specific Sign
No
Includes Mounting Hardware
No
Metal Detectable
No
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Corrosion Resistant
No
IMO Standards
IMO A.752(18)
Sign Header
No Header
Minimum Service Temperature
-50 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Minimum Application Temperature
-50 Degrees F
Sign Legend Background Color
Green, White
Write on Surface
No
Mirror Print
No
Outdoor Life Expectancy
3 yr
Sign Legend Style
Symbol
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Wheelchair Path Left, Sign Legend Background Color Green, White, Sign Legend Style Symbol

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.