- Home
- /
- Electrical Supplies
- /
- Wire & Cable
- /
- Extension Cords & Power Strips
- /
- Cord Reels
- /
- 50 ft. Extension Cord Reel 8 Amps 0 Outlets 600VAC Voltage
Conductix-Wampfler
50 ft. Extension Cord Reel 8 Amps 0 Outlets 600VAC Voltage
- Zoro #: G5862031
- Mfr #: XA-142160405011
Tap to zoom
Hover or click to zoom
$1,136.67
- Item: Extension Cord Reel
- Winding Method: Spring Retraction
- Voltage: 600VAC
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $1,136.67
Conductix-Wampfler #XA-142160405011 Specifications
- Zoro #: G5862031
- Mfr #: XA-142160405011
- Item: Extension Cord Reel
- Winding Method: Spring Retraction
- Voltage: 600VAC
- Tension Method: Ratchet Lock
- Retractable Cord Length: 50 ft
- Wire Size: 16 AWG
- Max. Amps: 8
- Feeder Cord Ending: Flying Lead
- Reel Color: Yellow
- Cord Color: Black
- Retractable Cord Ending: Flying Lead
- Enclosure Rating: NEMA 4
- Feeder Cord Ending Configuration: Flying Lead
- Retractable Cord Ending Configuration: Flying Lead
- Watts: 4800
- Indoor / Outdoor: Indoor/Outdoor
- Cord Length - Ext. Cords and Outlet Strips: 50 ft.
- Grade - Ext. Cords and Outlet Strips: Heavy Industrial
- Overall Height: 15 in
- Voltage - Ext. Cords and Outlet Strips: 600VAC
- Slip Ring Rating: 35A @ 600V
- Feeder Cord Ending NEMA Configuration: 5-20P
- Reel Material: Steel
- Enclosed Reel: No
- Max. Amps - Ext. Cords and Outlet Strips: 8.0
- Standards: CSA, NEMA 4, UL
- Temp. Range: -22 Degrees to 194 Degrees F
- Feeder Cord Length: 2 ft
- Overall Width: 13 1/2 in
- Cord Ending: Flying Lead
- Reel Mounting: Ceiling, Floor, Wall
- NEC Cord Designation - Ext. Cords and Outlet Strips: SOOW
- Holds: 50 ft. of 16/4
- Overall Depth: 13 9/16 in
- Number of Outlets: 0
- Gauge/Conductor - Ext. Cords and Outlet Strips: 16/4
- Cord Included: Yes
- Cord Length: 50 ft.
- Trade Designation: SOOW
- Temp. Rating: -22 Degrees to 194 Degrees F
- Location: Outdoor
- Number of Conductors: 4
- Reel Capacity: 50 ft of 16/4
- Country of Origin (subject to change): United States
Description
Extension Cord Reel, Winding Method Spring Retraction, Voltage 600V AC, Retractable Cord Ending Flying Lead, Retractable Cord Length 50 ft, Reel Color Yellow, Max. Amps 8.0 A, Wire Size 16 AWG, Cord Color Black, Retractable Cord Ending Configuration Flying Lead, Feeder Cord Ending Configuration Flying Lead, Trade Designation SOOW, Number of Conductors 4, Tension Method Ratchet Lock, Number of Outlets 0, Feeder Cord Length 2 ft, Feeder Cord Ending Flying Lead, Location Outdoor
Reviews of Conductix-Wampfler #XA-142160405011
Explore more
- CONDUCTIX-WAMPFLER 100 ft. 12/3 Extension Cord Reel 20 Amps 0 Outlets 125VAC Voltage XA-141120310011
- CONDUCTIX-WAMPFLER 25 ft. 12/3 Retractable Cord Reel 20 Amps 0 Outlets 125VAC Voltage XA-121120302511
- CONDUCTIX-WAMPFLER 50 ft. Extension Cord Reel 20 Amps 0 Outlets 125VAC Voltage XA-121120305011
- CONDUCTIX-WAMPFLER 100 ft. 12/3 Extension Cord Reel 20 Amps 4 Outlets 125VAC Voltage XA-141120310016
- CONDUCTIX-WAMPFLER 50 ft. Extension Cord Reel 12 Amps 0 Outlets 600VAC Voltage XA-142140405011
- CONDUCTIX-WAMPFLER 50 ft. 12/3 Retractable Cord Reel 20 Amps 4 Outlets 125VAC Voltage XA-121120305016E
- KH INDUSTRIES 25 ft. 12/3 Retractable Cord Reel 15 Amps RTAG3LW-WTT515-J12F
- KH INDUSTRIES 35 ft. 16/3 Retractable Cord Reel 10 Amps RTAN3LW-WTT515-B16H
- KH INDUSTRIES 30 ft. 12/4 Extension Cord Reel 16 Amps 0 Outlets 600VAC Voltage RTFD4L-WW-B12G
- COXREELS 75 ft. 12/3 Extension Cord Reel 20 Amps 2 Outlets 120VAC Voltage PC19-7512-F
- Conductix-Wampfler Extension Cords & Power Strips