40' 12GA Retractable Cord Reel, 15 AMP, 3 Outlets, Wall Mount
- Mfr # W2278
- Zoro # G423311292
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
Number of Outlets
3
Reel Color
Black, Grey
Cord Included
Yes
Includes
Retractable Cord Reel, 40 ft. 12 Gauge Power Cord, Mounting Bracket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W2278
- Zoro #
- G423311292
- UPC #
- 39564121371
- Country of Origin
- China
Details
- Item
- Extension Cord Reel
- Number of Outlets
- 3
- Reel Color
- Black, Grey
- Cord Included
- Yes
- Includes
- Retractable Cord Reel, 40 ft. 12 Gauge Power Cord, Mounting Bracket
Description
The Performance Tool W2278 Heavy Duty Retractable Power Cord Reel is a reliable and sturdy option for anyone in need of a durable power supply. With a 40ft 12-gauge cord and 3 grounded 15 AMP outlets, this cord reel can handle heavy usage in a variety of settings. The automatic roller guide ensures a smooth and even recoil of the cord, reducing wear and tear and preventing tangles and snags. The W2278 can be installed on a ceiling, wall, floor, or workbench using the included bracket and hardware, providing versatile installation options for your workspace. The spring-loaded auto-rewind feature makes it easy to retract the cord back into the reel after use, ensuring that it stays out of the way and neatly stored until the next use.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.