Shop All V-Belt Pulleys
Congress
5/8" Fixed Bore 1 Groove Variable Pitch V-Belt Pulley 3.25" OD
Mfr # VP325X062KW
Zoro # G4446637
product price: $29.35
/ea
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 5/8 in
- Pulley Outside Dia. 3.25 in
- Number of Grooves 1
- For V-Belt Section 4L, 5L, A, B
- Pulley Material Zinc
Product Information
- Brand Congress
- MFR # VP325X062KW
- Zoro # G4446637
- Country of Origin United States
- Category V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 5/8 in |
Pulley Outside Dia. | 3.25 in |
Pulley Bore Dia. | 5/8 in |
Keyway Size | 0.187" x 0.093" |
Keyway Size Type | 0.187 in x 0.093 in |
5L or B Belt Pitch Dia. | 2.4 in to 3.2 in |
4L or A Belt Pitch Dia. | 2.10 in to 3.10 in |
Keyway Depth | 3/32 in |
3L Pitch Diameter (Minimum) | 1.8 in |
AX Pitch Diameter (Maximum) | 3.1 in |
4L Pitch Diameter (Minimum) | 2.1 in |
BX Pitch Diameter (Minimum) | 2.4 in |
Set Screw Size | 5/16 in |
Maximum Pitch Diameter | 2.60 in (3L), 3.10 in (4L), 3.20 in (5L) |
5L Pitch Diameter (Minimum) | 2.4 in |
4L Pitch Diameter (Maximum) | 3.1 in |
Outside Diameter | 3.25 in |
Minimum Pitch Diameter | 1.80 in (3L), 2.10 in (4L), 2.40 in (5L) |
BX Pitch Diameter (Maximum) | 3.2 in |
For Belt Trade Size | 3L, 4L, 5L, A, B |
Bore Diameter | 5/8 in |
Maximum Face Width | 0.875 in |
A Pitch Diameter (Maximum) | 3.1 in |
Length through Bore | 1 1/8 in |
5L Pitch Diameter (Maximum) | 3.2 in |
Keyway Width | 3/16 in |
A Pitch Diameter (Minimum) | 2.1 in |
Minimum Face Width | 0.469 in |
3L Pitch Diameter (Maximum) | 2.6 in |
B Pitch Diameter (Minimum) | 2.4 in |
B Pitch Diameter (Maximum) | 3.2 in |
AX Pitch Diameter (Minimum) | 2.1 in |
Details
Description
Variable Pitch V-Belt Pulley, Bore Diameter 5/8 in, For Belt Trade Size 3L, 4L, 5L, A, B, For V-Belt Type Classical, Material Zinc, Maximum Pitch Diameter 2.60 in (3L), 3.10 in (4L), 3.20 in (5L), Number of Grooves 1, Outside Diameter 3.25 in, Set Screw Location On Keyway, 3L Pitch Diameter (Maximum) 2.6 in, 3L Pitch Diameter (Minimum) 1.8 in, 4L Pitch Diameter (Maximum) 3.1 in, 4L Pitch Diameter (Minimum) 2.1 in, 5L Pitch Diameter (Maximum) 3.2 in, 5L Pitch Diameter (Minimum) 2.4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Elec Hybrid Hose Reel 1inx535ft, 12VDC (1660-2828-E)
- SPEEDAIRE Foot Bracket, Fits 3/4 In. Bore Cylinders (5VKW5)
- SKF SKF 21316 CKJ C3, Spherical Roller Bearings (21316 CKJ C3)
- MILTON INDUSTRIES ColorFit Couplers M-StyleRed 1/4" NPT (715MC)
- CONGRESS 7/8 in Fixed Bore 1 Groove Standard V-Belt Pulley 12 in OD (CA1200X087KW)
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 12.00" OD (CA1200X062KW)
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 11.00" OD (CA1100X062KW)
- CONGRESS 1 in Fixed Bore 1 Groove Standard V-Belt Pulley 3 in OD (CA0300X100KW)
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 12.00 in OD (CA1200X075KW)
- CONGRESS V-Belt Pulley, 1 Groove, 6.00" O.D. (CA0600X087KW)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 6.55 in OD (622B)
- Congress V-Belt Pulleys