Shop All V-Belt Pulleys
Zoro Select
1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 6.55 in OD
Mfr # 622B
Zoro # G2895487
product price: $67.59
/ea
$67.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 6.55 in
- Fits Shaft Dia. 1/2 in to 1-15/16 in
- Number of Grooves 2
- For V-Belt Section 4L, A, AX, B, BX
- Pulley Material Cast Iron
Product Information
- Brand Zoro Select
- MFR # 622B
- Zoro # G2895487
- UPC # 698672021708
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 6.55 in |
Fits Shaft Dia. | 1/2 in to 1-15/16 in |
4L, A, or AX Belt Pitch Dia. | 5.8 in |
5L, B, or BX Belt Pitch Dia. | 6.2 in |
BX Pitch Diameter | 6.2 in |
Face Width | 1.75 in |
Minimum Bore Diameter | 1/2 in |
4L Pitch Diameter | 5.8 in |
Maximum Bore Diameter | 1 15/16 in |
Face Diameter | 6.55 in |
Pitch Diameter | 5.8 in (4L, A), 6.2 in (5L, B) |
5L Pitch Diameter | 6.2 in |
B Pitch Diameter | 6.2 in |
AX Pitch Diameter | 5.8 in |
Outside Diameter | 6.55 in |
A Pitch Diameter | 5.8 in |
Overall Width | 1 3/4 in |
Length through Bore | 1 5/16 in |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
For Bushing Size | SDS |
Details
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 5.8 in, 5L Pitch Diameter 6.2 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 5.8 in, B Pitch Diameter 6.2 in, AX Pitch Diameter 5.8 in, BX Pitch Diameter 6.2 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, For Belt Trade Size 4L, 5L, A, AX, B, BX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket Ariens / Gravely 915162 ZTXL 48 (Deck 48") Zero Turn Mower Replacement Belt, A132LG (A132LG)
- TITAN PRO Motor Dual Run Cap, 60/5 MFD, 370-440V (TRCFD605)
- MITYVAC Atf Refill Hose, MVA7210 (MVA7210)
- LUBRIPLATE Heat Transfer Oil X-Lt, 5 Gal Pail, Iso-32 Fluid For Heat Transfer Systems (L0757-060)
- ZORO SELECT V-Belt Sheave, 4.5 lb, Cast Iron (AK104H)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 5.90" OD (5V594)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.55 in OD (BK3458)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 3.95 in OD (2BK40)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 9.25 in OD (AK941)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 9.25" OD (5V9254)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 6.45" OD (AK661)
- Zoro Select V-Belt Pulleys