Zoro Homepage

Circuit Breaker, 20A, 2 Pole, 120/240V AC

  • Mfr # 607408

  • Zoro # G504053622


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Amps
20A
Number of Poles
2
AC Voltage Rating
120/240V AC
Trip Type
Common
DC Voltage Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607408
Zoro #
G504053622
UPC #
94925030310
Country of Origin
United States

Details

Item
Circuit Breaker
Amps
20A
Number of Poles
2
AC Voltage Rating
120/240V AC
Trip Type
Common
DC Voltage Rating
Not Rated

Description

  • Two Breakers In One 3/4" Space
  • Common Trip
  • 2-Pole For Dryer, Range, Etc..
  • 120/240 Vac
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.