Circuit Breaker, Definite Purpose Contactor Series, 40A, 3 Pole, 240V AC

  • Mfr # BEBDP3P40A240V

  • Zoro # G6247649


product price:  $35.95
/ea

Key Features

Series
Definite Purpose Contactor
Amps
40A
Number of Poles
3
AC Voltage Rating
240V AC
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEBDP3P40A240V
Zoro #
G6247649
UPC #
699252494233
Country of Origin
United States

Dimensions

Width
2.36 in
Depth
2.97 in
Height
3.27 in
Min. Wire Size
14 AWG
Max. Wire Size
4 AWG

Details

Item
Circuit Breaker
Series
Definite Purpose Contactor
Amps
40A
Number of Poles
3
AC Voltage Rating
240V AC
Phase
3
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
Instantaneous Trip
No
Standards
UL listed
For Use With
motors, machinery, and other high current equipment in a single direction
Circuit Breaker Type
Definate Purpose Contactor

Description

Three Pole 40A 240V Coil 600V Max DP Con

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products