
Circuit Breaker, QD Series, 20A, 1 Pole, 120V AC, 10kA
Mfr # VPKD120
Zoro # G905641817
product price:Â $24.19
/eaKey Features
Series
QD
Amps
20A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Mounting Style
Plug In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VPKD120
Zoro #
G905641817
UPC #
94925019216
Country of Origin
Mexico
Dimensions
Width
3/4 in
Depth
2.56 in
Height
3 in
Details
Item
Circuit Breaker
Series
QD
Amps
20A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
DC Voltage Rating
Not Rated
Description
Siemens vpkd120 circuit breaker type qd replacement for square d qo 1-pole 20a clamshell pkg siemens classified circuit breaker type qd. Replacement for square d type qo. For use in square d load centers that accept type qo circuit breakers. Ul listed. 10,000 aic. 1-pole, 20a. Square d is a registered trade mark of schneider electric.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.